Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | ASD0335T8 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Selector Switch Operator, 3-Pos Mom, Non-Ill, 30mm Mount, Less Knob/Lvr, Insert and Contact Blocks, Cam 1 |
| Type | Selector Operator |
| For Use With | TWND Series |
| Shape | Round |
| Color | Silver, White |
| Approvals | CCC, CE, CSA, UL |
| Net Weight | 0.145 lbs |
| Gross Weight | 0.17 lbs |