ASDHHL-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASDHHL-S IDEC Switches, TWTD Series, LEVER SEL/SWITCH 30MM

MFG Item Number
ASDHHL-S

ASDHHL-S IDEC Switches, TWTD Series, LEVER SEL/SWITCH 30MM

MFG Item Number
ASDHHL-S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TWTD Series
Item #
ASDHHL-S
LEVER SEL/SWITCH 30MM

TWTD Series Information

  • 30mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TWTD Series full size NEMA Style Switches offer variety and durability in an attractive design. These rugged devices feature chrome plated locking rings, die cast mounting threads, and self‑cleaning contacts with transparent windows.

  • Slow Make, Double Break Contacts
  • Modular Construction for Maximum Flexibility


Specifications

Specifications
Manufacturer Part Number ASDHHL-S
Manufacturer IDEC
Product Series TWTD
Family Series IDEC Switches, TWTD Series
Description LEVER SEL/SWITCH 30MM
Type Selector Switch
Color Blue
Net Weight 0.108 lbs
Gross Weight 0.108 lbs