ASENSE-D-5-LCD-REL
ACI-Automation Components HVAC Sensors, ASENSE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASENSE-D-5-LCD-REL

ACI-Automation Components HVAC Sensors, ASENSE Series

ASENSE-D-5-LCD-REL

ACI-Automation Components HVAC Sensors, ASENSE Series
Duct, 0-5Vdc, Relay, Lcd
Item Number
ASENSE-D-5-LCD-REL
MFG Item Number
131665
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, ASENSE Series
Item #
ASENSE-D-5-LCD-REL
Duct, 0-5Vdc, Relay, Lcd

ASENSE Series Information

  • Gas Sensor
  • Carbon Dioxide Sensor
  • Contains Relay Option
  • Single Beam of Non‑Dispersive IR
  • Measures in Ambient Air up to 2000ppm
Carbon dioxide sensors to monitor air quality indoors in industrial, school, and office settings. Allows the user to monitor the carbon dioxide levels frequently to ensure the environment remains safe.

Specifications

Specifications
Manufacturer Part Number 131665
Manufacturer ACI-Automation Components
Product Series ASENSE
Family Series ACI-Automation Components HVAC Sensors, ASENSE Series
Description Duct, 0-5Vdc, Relay, Lcd
Type Carbon Dioxide
Application Gas, Duct
Input 24 VAC, 24 VDC
Output 0-5 VDC
Humidity Sensor No
Humidity Range 0-95 % RH
Operating Temperature 32-122 °F
Display LCD
Override No
Set Point No
Net Weight 0 lbs
Gross Weight 0 lbs