ASF10/M16/A/BL
Adaptaflex, a Division of T&B Fittings, Adaptaseal Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASF10/M16/A/BL

Adaptaflex, a Division of T&B Fittings, Adaptaseal Series

ASF10/M16/A/BL

Adaptaflex, a Division of T&B Fittings, Adaptaseal Series
STRAIGHT M16 IP66.69/ NC10 COND BLK
MFG Item Number
ASF10/M16/A/BL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Adaptaseal Series
Item #
ASF10/M16/A/BL
STRAIGHT M16 IP66.69/ NC10 COND BLK

Adaptaseal Series Information

Specifications

Specifications
Manufacturer Part Number ASF10/M16/A/BL
Manufacturer Adaptaflex, a Division of T&B
Product Series Adaptaseal
Family Series Adaptaflex, a Division of T&B Fittings, Adaptaseal Series
Description AF ASF10/M16/C90/BL 10-M16 BLCE(ASF
Conduit/Cable Type Non-Metallic Conduit
Connection Type Compression
Angle Straight
Trade Size 10 mm
Hub Size M16
Hub Type Male Thread
Grounding No
Insulated Throat No
Jacketed No
Material Nylon
Composition Non-Metallic
Hazardous Location Yes
Approvals CE, CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs