ASF16/M16/C90/BL
Adaptaflex, a Division of T&B Fittings, Adaptaseal Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASF16/M16/C90/BL

Adaptaflex, a Division of T&B Fittings, Adaptaseal Series

ASF16/M16/C90/BL

Adaptaflex, a Division of T&B Fittings, Adaptaseal Series
ELB.90D M16 IP66.69/NC16 COND BLK
MFG Item Number
ASF16/M16/C90/BL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Adaptaseal Series
Item #
ASF16/M16/C90/BL
ELB.90D M16 IP66.69/NC16 COND BLK

Adaptaseal Series Information

Specifications

Specifications
Manufacturer Part Number ASF16/M16/C90/BL
Manufacturer Adaptaflex, a Division of T&B
Product Series Adaptaseal
Family Series Adaptaflex, a Division of T&B Fittings, Adaptaseal Series
Description AF ASF16/M20/A/BL M20 PA66 LQT FTNG
Conduit/Cable Type Non-Metallic Conduit
Connection Type Compression
Angle 90 °
Trade Size 16 mm
Hub Size M16
Hub Type Male Thread
Grounding No
Insulated Throat No
Jacketed No
Material Nylon
Composition Non-Metallic
Hazardous Location Yes
Approvals CE, CSA, UL
Net Weight 0.03 lbs
Gross Weight 0.03 lbs