ASF28/M25/A/BL
Adaptaflex, a Division of T&B Fittings, Adaptaseal Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASF28/M25/A/BL Adaptaflex, a Division of T&B Fittings, Adaptaseal Series, STRAIGHT M25 IP66.69/ NC28 COND BLK

MFG Item Number
ASF28/M25/A/BL

ASF28/M25/A/BL Adaptaflex, a Division of T&B Fittings, Adaptaseal Series, STRAIGHT M25 IP66.69/ NC28 COND BLK

MFG Item Number
ASF28/M25/A/BL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Adaptaseal Series
Item #
ASF28/M25/A/BL
STRAIGHT M25 IP66.69/ NC28 COND BLK

Adaptaseal Series Information

Specifications

Specifications
Manufacturer Part Number ASF28/M25/A/BL
Manufacturer Adaptaflex, a Division of T&B
Product Series Adaptaseal
Family Series Adaptaflex, a Division of T&B Fittings, Adaptaseal Series
Description AF ASF28/M25/C90/BL
Conduit/Cable Type Non-Metallic Conduit
Connection Type Compression
Angle Straight
Trade Size 28 mm
Hub Size M25
Hub Type Male Thread
Grounding No
Insulated Throat No
Jacketed No
Material Nylon
Composition Non-Metallic
Hazardous Location Yes
Approvals CE, CSA, UL
Net Weight 0.06 lbs
Gross Weight 0.06 lbs