ASF34/M32/C90/BL
Adaptaflex, a Division of T&B Fittings, Adaptaseal Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASF34/M32/C90/BL

Adaptaflex, a Division of T&B Fittings, Adaptaseal Series

ASF34/M32/C90/BL

Adaptaflex, a Division of T&B Fittings, Adaptaseal Series
ELB.90D M32 IP66.69/NC34 COND BLK
MFG Item Number
ASF34/M32/C90/BL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Adaptaseal Series
Item #
ASF34/M32/C90/BL
ELB.90D M32 IP66.69/NC34 COND BLK

Adaptaseal Series Information

Specifications

Specifications
Manufacturer Part Number ASF34/M32/C90/BL
Manufacturer Adaptaflex, a Division of T&B
Product Series Adaptaseal
Family Series Adaptaflex, a Division of T&B Fittings, Adaptaseal Series
Description AF ASF34/PG29/A/BL PG29 NC34 FINE P
Conduit/Cable Type Non-Metallic Conduit
Connection Type Compression
Angle 90 °
Trade Size 34 mm
Hub Size M32
Hub Type Male Thread
Grounding No
Insulated Throat No
Jacketed No
Material Nylon
Composition Non-Metallic
Hazardous Location Yes
Approvals CE, CSA, UL
Net Weight 0.12 lbs
Gross Weight 0.12 lbs