ASHP-024
Federal Signal Audible Signaling Devices, ASHP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASHP-024

Federal Signal Audible Signaling Devices, ASHP Series

ASHP-024

Federal Signal Audible Signaling Devices, ASHP Series
SPEAKER AMPLIFIED UL 15 WATT 24VDC RED
MFG Item Number
ASHP-024
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, ASHP Series
Item #
ASHP-024
SPEAKER AMPLIFIED UL 15 WATT 24VDC RED

ASHP Series Information

  • Built‑in gain control
  • Four wire supervisable power circuit
  • Digital signal amplification
  • Fused input and output
  • Easily installed on any flat surface
  • Indoor/outdoor use
  • UL Fire Listed
Amplified Speakers are designed to produce crisp, clear tones in supervised alarm notification systems. These amplified speakers can broadcast tones generated by a tone card installed into the speaker (the plugin 32‑tone UTM) or by a central tone source in a voice evacuation or paging system. When live public address or voice messages are required, plug‑in Connector Cards (AM25CK or AM70CK) interface with the Vrms of the EVAC panel. Both amplified speakers are compatible with fire alarm and suppression supervised control panels and power boosters.
The speaker cone and projector are constructed of rugged spun aluminum. The solid‑state amplifier circuit is protected in a die‑cast aluminum housing. Dust‑ and moisture‑proof gaskets provide protection from the elements. All external surfaces are sealed with red powder coat paint.


Specifications

Specifications
Manufacturer Part Number ASHP-024
Manufacturer Federal Signal
Product Series ASHP
Family Series Federal Signal Audible Signaling Devices, ASHP Series
Description Amplified Speaker, 15 Watt, 108 dBa, 24VDC, Red - 15 watt ASHP or 30 watt ASUP. Built-in gain control. Four-wire supervisable power circuit. Digital signal amplification. Fused input and output. Easily installed on any flat surface. Indoor/outdoor
Nominal Voltage 24 VDC
Mounting Surface
PLC Compatible No
Current Rating 0.7 A
Operating Temperature -40-150 °F
Explosion Proof No
Hazardous Location No
NEMA Rating NEMA 3R
Approvals CSFM, UL
Comments Red Body
Net Weight 5.7 lbs
Gross Weight 5.7 lbs