Series Information
| Manufacturer Part Number | ASI-M12-RJ45-11105 |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Cordsets |
| Description | M12 4 Position D-Coded Male To Rj45 Male Patch Cord, Sftp With Black PUR Jacket, 24 AWG, 5 Meter |
| Cable Type | PUR |
| Number of Pins | 4 |
| Connection Type | M12 Straight Plug to RJ45 Straight Plug |
| Connection Configuration | Male to Male |
| Color | Black |
| Connection | M12 x 1.00 to RJ-45 |
| Length | 0.5 m |
| Connector Class | Micro (M12), RJ-45 |
| Number of Wires | 4 |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Data |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Male |
| Side 2 Angle | Straight |
| Net Weight | 0.414 lbs |
| Gross Weight | 0.414 lbs |