ASI011098
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASI011098 ASI-Automation Systems Interconnect Terminal Blocks, 3 Level Sensor Actuator Terminal

MFG Item Number
ASI011098

ASI011098 ASI-Automation Systems Interconnect Terminal Blocks, 3 Level Sensor Actuator Terminal

MFG Item Number
ASI011098
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
ASI011098
3 Level Sensor Actuator Terminal

Series Information

Specifications

Specifications
Manufacturer Part Number ASI011098
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description 3 Level Sensor Actuator Terminal Block with Ground, DIN Rail Mount, 16 Amp, 250 Volt, 24 to 14 AWG, 8mm
Type Multilevel Block
Spacing 8 mm
Current Rating 26 A
UL Voltage 250 VAC
Wire Size Range 14 AWG
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Test Socket(s) No
Partition Yes
Net Weight 0 lbs
Gross Weight 0 lbs