Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI011169 ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail Mount Terminal Block With
MFG Item Number
ASI011169
ASI011169 ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail Mount Terminal Block With
MFG Item Number
ASI011169
This item cannot be canceled or returned
Description
DIN Rail Mount Terminal Block With
Specifications
Specifications
| Manufacturer Part Number |
ASI011169 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
DIN Rail Mount Terminal Block With Ground On Lowest Level Screw Clamp 3 Wire Sensor/Actuator, 24-14 AWG |
| Type |
Sensor Connection |
| Number of Circuits |
1 |
| Current Rating |
15 A |
| UL Voltage |
300 VAC |
| Wire Size Range |
14 AWG |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASI011169
ASI-Automation Systems Interconnect Terminal Blocks