ASI011173
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASI011173 ASI-Automation Systems Interconnect Terminal Blocks, 4-Level Sensor/Actuator terminal

MFG Item Number
ASI011173

ASI011173 ASI-Automation Systems Interconnect Terminal Blocks, 4-Level Sensor/Actuator terminal

MFG Item Number
ASI011173
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
ASI011173
4-Level Sensor/Actuator terminal

Series Information

Specifications

Specifications
Manufacturer Part Number ASI011173
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description 4-Level Sensor/Actuator terminal block features two signal feedthrough levels and two
Type Multilevel Block
Spacing 8 mm
Current Rating 15 A
UL Voltage 300 VAC
Wire Size Range 14 AWG
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Test Socket(s) No
Partition Yes
Net Weight 0 lbs
Gross Weight 0 lbs