Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI011175 ASI-Automation Systems Interconnect Terminal Blocks, Four Level Sensor And Actuator
MFG Item Number
ASI011175
ASI011175 ASI-Automation Systems Interconnect Terminal Blocks, Four Level Sensor And Actuator
MFG Item Number
ASI011175
This item cannot be canceled or returned
Description
Four Level Sensor And Actuator
Specifications
Specifications
| Manufacturer Part Number |
ASI011175 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
Four Level Sensor And Actuator Terminal Block With Ground Connection |
| Type |
Sensor/Actuator Power Connection |
| Number of Circuits |
1 |
| Current Rating |
15 A |
| UL Voltage |
300 VAC |
| Wire Size Range |
14 AWG |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASI011175
ASI-Automation Systems Interconnect Terminal Blocks