ASI011176
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASI011176 ASI-Automation Systems Interconnect Terminal Blocks, Screw Clamp 4-Level DIN rail mount

MFG Item Number
ASI011176

ASI011176 ASI-Automation Systems Interconnect Terminal Blocks, Screw Clamp 4-Level DIN rail mount

MFG Item Number
ASI011176
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
ASI011176
Screw Clamp 4-Level DIN rail mount

Series Information

Specifications

Specifications
Manufacturer Part Number ASI011176
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description Screw Clamp 4-Level DIN rail mount terminal block with three feedthrough levels and Ground,
Type Multilevel Block
Spacing 8 mm
Current Rating 26 A
IEC Voltage 400 VAC
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Approvals IEC
Test Socket(s) No
Partition Yes
Net Weight 0 lbs
Gross Weight 0 lbs