Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI011328 ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail Terminal Block, 30 Amp,
MFG Item Number
ASI011328
ASI011328 ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail Terminal Block, 30 Amp,
MFG Item Number
ASI011328
This item cannot be canceled or returned
Description
DIN Rail Terminal Block, 30 Amp,
Specifications
Specifications
| Manufacturer Part Number |
ASI011328 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
DIN Rail Terminal Block, 30 Amp, 600 Volt 30 To 10 AWG, Screw Clamp, 6.2 mm Wide, High Tensile Alloy |
| Type |
Phoenix Contact Equivalent |
| Number of Circuits |
1 |
| Current Rating |
30 A |
| UL Voltage |
600 VAC |
| Wire Size Range |
10 AWG |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASI011328
ASI-Automation Systems Interconnect Terminal Blocks