ASI11BG0031D024
ASI-Automation Systems Interconnect Control Relays

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASI11BG0031D024 ASI-Automation Systems Interconnect Control Relays, 3 NO / 1 NC IEC Type Control Relay,

MFG Item Number
ASI11BG0031D024

ASI11BG0031D024 ASI-Automation Systems Interconnect Control Relays, 3 NO / 1 NC IEC Type Control Relay,

MFG Item Number
ASI11BG0031D024
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Control Relays, Series
Item #
ASI11BG0031D024
3 NO / 1 NC IEC Type Control Relay,

Series Information

Specifications

Specifications
Manufacturer Part Number ASI11BG0031D024
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Control Relays
Description 3 NO / 1 NC IEC Type Control Relay, 10A Contact Rating, 24Vdc Coil Voltage, DIN and Panel Mount, Screw
Nominal Voltage 24 VDC
Voltage 24 VDC
Contact Configuration 3NO, 1NC
Thermal Current Rating 10 A
Termination Screw
Mounting DIN Rail, Panel
Approvals cULus
Net Weight 0.3875 lbs
Gross Weight 0.3875 lbs