Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI11BG0040A23060 ASI-Automation Systems Interconnect Control Relays, 4 NO IEC Type Control Relay, 10A
MFG Item Number
ASI11BG0040A23060
ASI11BG0040A23060 ASI-Automation Systems Interconnect Control Relays, 4 NO IEC Type Control Relay, 10A
MFG Item Number
ASI11BG0040A23060
This item cannot be canceled or returned
Description
4 NO IEC Type Control Relay, 10A
Specifications
Specifications
| Manufacturer Part Number |
ASI11BG0040A23060 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Control Relays |
| Description |
4 NO IEC Type Control Relay, 10A Contact Rating, 230Vac Coil Voltage, DIN and Panel Mount, Screw Clamp |
| Nominal Voltage |
240 VAC |
| Voltage |
230 VAC |
| Contact Configuration |
4NO |
| Thermal Current Rating |
10 A |
| Termination |
Screw |
| Mounting |
DIN Rail, Panel |
| Approvals |
cULus |
| Net Weight |
0.375 lbs |
| Gross Weight |
0.375 lbs |
ASI11BG0040A23060
ASI-Automation Systems Interconnect Control Relays