Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI271008 ASI-Automation Systems Interconnect Terminal Blocks, Ring Lug Terminal Block, 20-6 AWG,
MFG Item Number
ASI271008
ASI271008 ASI-Automation Systems Interconnect Terminal Blocks, Ring Lug Terminal Block, 20-6 AWG,
MFG Item Number
ASI271008
This item cannot be canceled or returned
Description
Ring Lug Terminal Block, 20-6 AWG,
Specifications
Specifications
| Manufacturer Part Number |
ASI271008 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
Ring Lug Terminal Block, 20-6 AWG, 57 Amps, 600 Volts, DIN Rail Mounted |
| Type |
Feed-Through, Ring Lug, Single-Level |
| Number of Circuits |
1 |
| Current Rating |
65 A |
| UL Voltage |
600 VAC |
| Wire Size Range |
6 AWG |
| Color |
Beige |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
cURus |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASI271008
ASI-Automation Systems Interconnect Terminal Blocks