Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI271016 ASI-Automation Systems Interconnect Terminal Blocks, Ring Lug Fuse Terminal Block With
MFG Item Number
ASI271016
ASI271016 ASI-Automation Systems Interconnect Terminal Blocks, Ring Lug Fuse Terminal Block With
MFG Item Number
ASI271016
This item cannot be canceled or returned
Description
Ring Lug Fuse Terminal Block With
Specifications
Specifications
| Manufacturer Part Number |
ASI271016 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
Ring Lug Fuse Terminal Block With Led, 20-12 AWG, 10 Amps, 220 Volts |
| Type |
Fuse Holder |
| Number of Circuits |
1 |
| Current Rating |
10 A |
| UL Voltage |
24 VAC |
| Wire Size Range |
12 AWG |
| Color |
Beige |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Fuse Size |
6 x 25 mm |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASI271016
ASI-Automation Systems Interconnect Terminal Blocks