Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI271060 ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail Ring Terminal Sliding Link
MFG Item Number
ASI271060
ASI271060 ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail Ring Terminal Sliding Link
MFG Item Number
ASI271060
This item cannot be canceled or returned
Description
DIN Rail Ring Terminal Sliding Link
Specifications
Specifications
| Manufacturer Part Number |
ASI271060 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
DIN Rail Ring Terminal Sliding Link Disconnect Terminal Block with Hinged Locking Cap, 12mm Wide, 40 |
| Type |
Disconnect Block |
| Spacing |
8 mm |
| Current Rating |
40 A |
| UL Voltage |
600 VAC |
| Wire Size Range |
8 AWG |
| Color |
White |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Approvals |
UR |
| Test Socket(s) |
No |
| Partition |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASI271060
ASI-Automation Systems Interconnect Terminal Blocks