Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Hand Tools
ASI305001
ASI-Automation Systems Interconnect Hand Tools
Lever-Action DIN Rail Cutter.
MFG Item Number
ASI305001
Description
Lever-Action DIN Rail Cutter.
Specifications
Specifications
| Manufacturer Part Number |
ASI305001 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Hand Tools |
| Description |
Lever-Action DIN Rail Cutter. |
| Type |
DIN Rail Cutter |
| Number of Pieces |
1 |
| Capacity |
15 mm-35 mm |
| Length |
42-1/2 " |
| Application |
DIN Rail |
| Insulated |
No |
| Net Weight |
31.05 lbs |
| Gross Weight |
31.05 lbs |
ASI305001
ASI-Automation Systems Interconnect Hand Tools