Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
ASi Series Information
| Manufacturer Part Number | ASI328002 |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Product Series | ASi |
| Family Series | ASI-Automation Systems Interconnect Relays, ASI Series |
| Description | Terminal Block Relay, 24Vdc Relay, DIN Rail Relay 24V Coil 6A 250Vac, Spdt, Screw Clamp, 26 To 14 AWG, Ul |
| Coil Voltage | 24 VDC |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Termination | Screw Terminals |
| Enclosure | Plastic |
| Number of Connections | 2 |
| Status Indicator | Yes |
| Material | Silver Nickel Alloy |
| Nominal Coil Voltage | 24 VDC |
| Current Rating | 6 A |
| Safety Guided | No |
| Net Weight | 0.075 lbs |
| Gross Weight | 0.075 lbs |