Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Relays, ASI Series
ASI328003
ASI-Automation Systems Interconnect Relays, ASI Series
Relay Terminal Block, 24Vac/Dc
MFG Item Number
ASI328003
This item cannot be canceled or returned
Description
Relay Terminal Block, 24Vac/Dc
- Pluggable Relay with Locking Ejector for Easy Replacement
- Push in Jumpers Available
- LED status indication
- Inductive Kickback Protection
- Circuit Diagram on Housing
Specifications
Specifications
| Manufacturer Part Number |
ASI328003 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Product Series |
ASi |
| Family Series |
ASI-Automation Systems Interconnect Relays, ASI Series |
| Description |
Relay Terminal Block, 24Vac/Dc Relay, DIN Rail Relay 24Vac/Dc, 250Vac, Spdt, Screw Clamp, 26 To 14 |
| Coil Voltage |
24 VDC |
| Contacts |
SPDT |
| Mounting |
DIN Rail |
| Termination |
Screw Terminals |
| Enclosure |
Plastic |
| Number of Connections |
2 |
| Status Indicator |
Yes |
| Material |
Silver Nickel Alloy |
| Nominal Coil Voltage |
24 VDC |
| Current Rating |
6 A |
| Safety Guided |
No |
| Net Weight |
0.075 lbs |
| Gross Weight |
0.085 lbs |
ASI328003
ASI-Automation Systems Interconnect Relays, ASI Series