Series Information
| Manufacturer Part Number | ASI328038 |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Relays |
| Description | Terminal Block Relay, SPDT 48Vdc Coil, Low Profile, 6 Amp 250 Vac, SPDT, Screw Clamp, 26 to 14 AWG, UL |
| Coil Voltage | 48 VDC |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Termination | Screw Terminals |
| Status Indicator | Yes |
| Push-to-Test | No |
| Diode | Yes |
| Material | Silver Tin Oxide |
| Nominal Coil Voltage | 48 VDC |
| Current Rating | 6 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Hazardous Location | No |
| Safety Guided | No |
| Comments | ASI-UDK-PLC-RI48VDC E |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |