ASI328042
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASI328042 ASI-Automation Systems Interconnect Terminal Blocks, Terminal Block Relay 12Vdc Relay

MFG Item Number
ASI328042

ASI328042 ASI-Automation Systems Interconnect Terminal Blocks, Terminal Block Relay 12Vdc Relay

MFG Item Number
ASI328042
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, Series
Item #
ASI328042
Terminal Block Relay 12Vdc Relay

Series Information

Specifications

Specifications
Manufacturer Part Number ASI328042
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description Terminal Block Relay 12Vdc Relay Spring Clamp 12V Coil 6A 250Vac Spdt Spring Clamp, 26 To 14 AWG Ul
Type Electromechanical
Current Rating 140 A
UL Voltage 12 V
Wire Size Range 14 AWG
Color Green
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals UL
Test Socket(s) No
Partition No
Net Weight 0.06 lbs
Gross Weight 0.065 lbs