Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI391008 ASI-Automation Systems Interconnect Terminal Blocks, Nema Style Ring Terminal Connection
MFG Item Number
ASI391008
ASI391008 ASI-Automation Systems Interconnect Terminal Blocks, Nema Style Ring Terminal Connection
MFG Item Number
ASI391008
This item cannot be canceled or returned
Description
Nema Style Ring Terminal Connection
Specifications
Specifications
| Manufacturer Part Number |
ASI391008 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
Nema Style Ring Terminal Connection DIN Rail Mount Terminal Block 175Amps 600 Volts Wire Range 4 To |
| Type |
NEMA Style |
| Number of Circuits |
1 |
| Current Rating |
175 A |
| UL Voltage |
600 VAC |
| Color |
Black |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASI391008
ASI-Automation Systems Interconnect Terminal Blocks