Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI421002 ASI-Automation Systems Interconnect Terminal Blocks, Spring Clamp Terminal Block, 24-12
MFG Item Number
ASI421002
ASI421002 ASI-Automation Systems Interconnect Terminal Blocks, Spring Clamp Terminal Block, 24-12
MFG Item Number
ASI421002
This item cannot be canceled or returned
Description
Spring Clamp Terminal Block, 24-12
Specifications
Specifications
| Manufacturer Part Number |
ASI421002 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
Spring Clamp Terminal Block, 24-12 AWG, 31A, 800V, DIN Rail Mounted |
| Type |
Feed-Through |
| Current Rating |
20 A |
| UL Voltage |
600 V |
| Wire Size Range |
14 AWG |
| Color |
Gray |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
cURus |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
ASI421002
ASI-Automation Systems Interconnect Terminal Blocks