ASI421014
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASI421014 ASI-Automation Systems Interconnect Terminal Blocks, Spring Clamp Ground Block, 24-10

MFG Item Number
ASI421014

ASI421014 ASI-Automation Systems Interconnect Terminal Blocks, Spring Clamp Ground Block, 24-10

MFG Item Number
ASI421014
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, Series
Item #
ASI421014
Spring Clamp Ground Block, 24-10

Series Information

Specifications

Specifications
Manufacturer Part Number ASI421014
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description Spring Clamp Ground Block, 24-10 AWG, DIN Rail Mounted
Type Grounding Block
Current Rating 50 A
Wire Size Range 8 AWG
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals cURus
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs