ASI421017
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASI421017 ASI-Automation Systems Interconnect Terminal Blocks, Spring Clamp Ground Block, 14-2 AWG,

MFG Item Number
ASI421017

ASI421017 ASI-Automation Systems Interconnect Terminal Blocks, Spring Clamp Ground Block, 14-2 AWG,

MFG Item Number
ASI421017
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
ASI421017
Spring Clamp Ground Block, 14-2 AWG,

Series Information

Specifications

Specifications
Manufacturer Part Number ASI421017
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description Spring Clamp Ground Block, 14-2 AWG, DIN Rail Mounted
Type Grounding Block
Current Rating 115 A
Wire Size Range 2 AWG
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals cURus
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs