ASI421019
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASI421019 ASI-Automation Systems Interconnect Terminal Blocks, 4-wire Ground Terminal Block,

MFG Item Number
ASI421019

ASI421019 ASI-Automation Systems Interconnect Terminal Blocks, 4-wire Ground Terminal Block,

MFG Item Number
ASI421019
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
ASI421019
4-wire Ground Terminal Block,

Series Information

Specifications

Specifications
Manufacturer Part Number ASI421019
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description 4-wire Ground Terminal Block, Spring Cage, DIN Rail Mounted, 28-12 AWG, 20 Amp
Type Single Level
Wire Size Range 10 AWG
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs