ASI421026
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASI421026 ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail Mounted Terminal Block,

MFG Item Number
ASI421026

ASI421026 ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail Mounted Terminal Block,

MFG Item Number
ASI421026
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
ASI421026
DIN Rail Mounted Terminal Block,

Series Information

Specifications

Specifications
Manufacturer Part Number ASI421026
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description DIN Rail Mounted Terminal Block, Spring Clamp Connection Double-Level Ground Circuit, 28-10
Type Grounding Block
Current Rating 30 A
Wire Size Range 10 AWG
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals cURus
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs