ASI421027
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASI421027 ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail Terminal Block 3 Wire

MFG Item Number
ASI421027

ASI421027 ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail Terminal Block 3 Wire

MFG Item Number
ASI421027
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
ASI421027
DIN Rail Terminal Block 3 Wire

Series Information

Specifications

Specifications
Manufacturer Part Number ASI421027
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description DIN Rail Terminal Block 3 Wire Spring Clamp Connection DIN Rail Mounted Terminal Block, 28-14 AWG,
Type Feed-Through
Current Rating 15 A
UL Voltage 300 V
Wire Size Range 14 AWG
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals cURus
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs