ASI421029
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASI421029 ASI-Automation Systems Interconnect Terminal Blocks, 3 Wire Spring Clamp Connection DIN

MFG Item Number
ASI421029

ASI421029 ASI-Automation Systems Interconnect Terminal Blocks, 3 Wire Spring Clamp Connection DIN

MFG Item Number
ASI421029
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
ASI421029
3 Wire Spring Clamp Connection DIN

Series Information

Specifications

Specifications
Manufacturer Part Number ASI421029
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description 3 Wire Spring Clamp Connection DIN Rail Mounted Terminal Block, 28-10 AWG, 30 Amp, 600V
Type Single Level
Current Rating 30 A
UL Voltage 600 V
Wire Size Range 10 AWG
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs