ASI421039
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASI421039 ASI-Automation Systems Interconnect Terminal Blocks, Spring Clamp Fuse Block, 5X20mm

MFG Item Number
ASI421039

ASI421039 ASI-Automation Systems Interconnect Terminal Blocks, Spring Clamp Fuse Block, 5X20mm

MFG Item Number
ASI421039
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminal Blocks, Series
Item #
ASI421039
Spring Clamp Fuse Block, 5X20mm

Series Information

Specifications

Specifications
Manufacturer Part Number ASI421039
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description Spring Clamp Fuse Block, 5X20mm Fuse, 24-10 AWG, DIN Rail Mounted
Type Fuse Holder Block
Current Rating 6.3 A
UL Voltage 250 V
Wire Size Range 10 AWG
Color Black
Wire Entry Position Top
Fuse Size 5x20 mm
Sensor Block Indicator None
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs