Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI421045 ASI-Automation Systems Interconnect Terminal Blocks, Spring Clamp Fuse Block, 250V
MFG Item Number
ASI421045
ASI421045 ASI-Automation Systems Interconnect Terminal Blocks, Spring Clamp Fuse Block, 250V
MFG Item Number
ASI421045
This item cannot be canceled or returned
Description
Spring Clamp Fuse Block, 250V
Specifications
Specifications
| Manufacturer Part Number |
ASI421045 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
Spring Clamp Fuse Block, 250V Indication, 6.3X32mm Fuse, 24-10 AWG, DIN Rail Mounted |
| Type |
Fuse Holder Block |
| Current Rating |
10 A |
| UL Voltage |
500 V |
| Wire Size Range |
10 AWG |
| Color |
Black |
| Wire Entry Position |
Top |
| Fuse Size |
1/4x1-1/4 " |
| Sensor Block Indicator |
250 V |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASI421045
ASI-Automation Systems Interconnect Terminal Blocks