Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI431008 ASI-Automation Systems Interconnect Terminal Blocks, Ground Terminal Block, DIN Rail
MFG Item Number
ASI431008
ASI431008 ASI-Automation Systems Interconnect Terminal Blocks, Ground Terminal Block, DIN Rail
MFG Item Number
ASI431008
This item cannot be canceled or returned
Description
Ground Terminal Block, DIN Rail
Specifications
Specifications
| Manufacturer Part Number |
ASI431008 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
Ground Terminal Block, DIN Rail Mount, Screw Clamp, 5.2 mm Wide, 22-12 AWG 1492-Jg3 |
| Type |
Grounding Block |
| Number of Circuits |
1 |
| Wire Size Range |
12 AWG |
| Color |
Green, Yellow |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.035 lbs |
ASI431008
ASI-Automation Systems Interconnect Terminal Blocks