Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Terminal Blocks
ASI431016
ASI-Automation Systems Interconnect Terminal Blocks
Type K Thermcouple Terminal Block,
MFG Item Number
ASI431016
This item cannot be canceled or returned
Description
Type K Thermcouple Terminal Block,
Specifications
Specifications
| Manufacturer Part Number |
ASI431016 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
Type K Thermcouple Terminal Block, Chromel/Alumel, 1A, 55 Volt, 24-14 AWG,10.4mm Wide |
| Type |
Thermocouple |
| Number of Circuits |
1 |
| Current Rating |
1 A |
| Wire Size Range |
14 AWG |
| Color |
Beige |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.035 lbs |
ASI431016
ASI-Automation Systems Interconnect Terminal Blocks