Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI431022 ASI-Automation Systems Interconnect Terminal Blocks, Thermocouple Terminal Block, DIN
MFG Item Number
ASI431022
ASI431022 ASI-Automation Systems Interconnect Terminal Blocks, Thermocouple Terminal Block, DIN
MFG Item Number
ASI431022
This item cannot be canceled or returned
Description
Thermocouple Terminal Block, DIN
Specifications
Specifications
| Manufacturer Part Number |
ASI431022 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
Thermocouple Terminal Block, DIN Rail Mounted, Type B, 10.4 mm Wide, 26 to 14 AWG, 1 Amp, 55 Volt |
| Type |
Thermocouple |
| Number of Circuits |
1 |
| Current Rating |
1 A |
| Wire Size Range |
14 AWG |
| Color |
Beige |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASI431022
ASI-Automation Systems Interconnect Terminal Blocks