Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Transducers
ASI451130
ASI-Automation Systems Interconnect Transducers
4-20Ma Loop Powered Analog Signal
MFG Item Number
ASI451130
This item cannot be canceled or returned
Description
4-20Ma Loop Powered Analog Signal
Specifications
Specifications
| Manufacturer Part Number |
ASI451130 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Transducers |
| Description |
4-20Ma Loop Powered Analog Signal Isolator, Dual Channel, DIN Rail Mount |
| Voltage |
20-30 VDC |
| Input Signal |
Milliamps (mAAC) |
| Output Signal |
Milliamps (mAAC) |
| Number of Channels |
2 |
| Mounting |
DIN Rail |
| Net Weight |
0.245 lbs |
| Gross Weight |
0.245 lbs |
ASI451130
ASI-Automation Systems Interconnect Transducers