ASI470999
ASI-Automation Systems Interconnect DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ASI470999 ASI-Automation Systems Interconnect DIN Rail Interface Modules, 1X2 RJ45 Splitter Module, 1 Amp,
MFG Item Number
ASI470999

ASI470999 ASI-Automation Systems Interconnect DIN Rail Interface Modules, 1X2 RJ45 Splitter Module, 1 Amp,

MFG Item Number
ASI470999
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
ASI470999
1X2 RJ45 Splitter Module, 1 Amp,

Series Information

Specifications

Specifications
Manufacturer Part Number ASI470999
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect DIN Rail Interface Modules
Description 1X2 RJ45 Splitter Module, 1 Amp, 24Vdc, Shielded Connectors, DIN Rail Mounted
Connection Type RJ45
Current Rating 1 A
Voltage 24 VDC
Marker Tags No
Net Weight 0.14 lbs
Gross Weight 0.235 lbs