Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI8LM2TAU120 ASI-Automation Systems Interconnect Switches, 22mm Mounting Adapter - Pushbuttons,
MFG Item Number
ASI8LM2TAU120
ASI8LM2TAU120 ASI-Automation Systems Interconnect Switches, 22mm Mounting Adapter - Pushbuttons,
MFG Item Number
ASI8LM2TAU120
This item cannot be canceled or returned
Description
22mm Mounting Adapter - Pushbuttons,
Specifications
Specifications
| Manufacturer Part Number |
ASI8LM2TAU120 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Switches |
| Description |
22mm Mounting Adapter - Pushbuttons, Estops, Selector Switches, Indicators, Alarms, Buzzers, |
| Type |
22 mm Mounting Adapter |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASI8LM2TAU120
ASI-Automation Systems Interconnect Switches