ASI8LM2TB104
ASI-Automation Systems Interconnect Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASI8LM2TB104 ASI-Automation Systems Interconnect Switches, Momentary Push Button with Flush

MFG Item Number
ASI8LM2TB104

ASI8LM2TB104 ASI-Automation Systems Interconnect Switches, Momentary Push Button with Flush

MFG Item Number
ASI8LM2TB104
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
ASI8LM2TB104
Momentary Push Button with Flush

Series Information

Specifications

Specifications
Manufacturer Part Number ASI8LM2TB104
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Switches
Description Momentary Push Button with Flush Housing, 22mm Metal Bezel Base, Requires Mounting Adapter and
Illuminated No
Operation Spring Return
Mounting 22 mm
Bezel Metal Round
Lens/Button Shape Round Flush
Operator Color Red
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 12K, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X
Approvals CCC, UL
Comments Requires Mounting Adapter
Net Weight 0.0725 lbs
Gross Weight 0.0725 lbs