Series Information
| Manufacturer Part Number | ASI8LM2TB6142 |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Switches |
| Description | Mushroom Push Button, Momentary Switch, Black 40mm Head Diameter, 22mm Metal Base Diameter |
| Illuminated | No |
| Operation | Spring Return |
| Mounting | 22 mm |
| Bezel | Metal Round |
| Lens/Button Shape | Mushroom |
| Operator Color | Black |
| Protection Rating | IP66 |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 12K, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | CCC, UL |
| Comments | Requires Mounting Adapter |
| Net Weight | 0.0819 lbs |
| Gross Weight | 0.0819 lbs |