ASI8LM2TB6145
ASI-Automation Systems Interconnect Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASI8LM2TB6145 ASI-Automation Systems Interconnect Switches, Metal Mushroom Head E-Stop Push

MFG Item Number
ASI8LM2TB6145

ASI8LM2TB6145 ASI-Automation Systems Interconnect Switches, Metal Mushroom Head E-Stop Push

MFG Item Number
ASI8LM2TB6145
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
ASI8LM2TB6145
Metal Mushroom Head E-Stop Push

Series Information

Specifications

Specifications
Manufacturer Part Number ASI8LM2TB6145
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Switches
Description Metal Mushroom Head E-Stop Push Button, Momentary, 40mm diameter, Yellow
Illuminated No
Operation Spring Return
Mounting 22 mm
Bezel Metal Round
Lens/Button Shape Mushroom
Operator Color Yellow
Protection Rating IP66
NEMA Rating NEMA 1, NEMA 12, NEMA 12K, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X
Approvals CCC, UL
Comments Requires Mounting Adapter
Net Weight 0.0819 lbs
Gross Weight 0.0819 lbs