ASI8LM2TB6544
ASI-Automation Systems Interconnect Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASI8LM2TB6544 ASI-Automation Systems Interconnect Switches, 40mm Red metal mushroom head push

MFG Item Number
ASI8LM2TB6544

ASI8LM2TB6544 ASI-Automation Systems Interconnect Switches, 40mm Red metal mushroom head push

MFG Item Number
ASI8LM2TB6544
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
ASI8LM2TB6544
40mm Red metal mushroom head push

Series Information

Specifications

Specifications
Manufacturer Part Number ASI8LM2TB6544
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Switches
Description 40mm Red metal mushroom head push button, Maintained/Latched, Turn Key to Release, 22mm metal bezel
Illuminated No
Operation Key to Release
Mounting 22 mm
Bezel Metal Round
Lens/Button Shape Mushroom
Operator Color Red
Protection Rating IP66
NEMA Rating NEMA 1, NEMA 12, NEMA 12K, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X
Approvals CCC, UL
Comments Requires Mounting Adapter
Net Weight 0.2006 lbs
Gross Weight 0.2006 lbs