ASI8LM2TBL105
ASI-Automation Systems Interconnect Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASI8LM2TBL105

ASI-Automation Systems Interconnect Switches

ASI8LM2TBL105

ASI-Automation Systems Interconnect Switches
Illuminated Push Button Switch with
MFG Item Number
ASI8LM2TBL105
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
ASI8LM2TBL105
Illuminated Push Button Switch with

Series Information

Specifications

Specifications
Manufacturer Part Number ASI8LM2TBL105
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Switches
Description Illuminated Push Button Switch with Flush Housing, 22mm Metal Bezel Base, Requires Mounting Adapter and
Illuminated Yes
Operation Spring Return
Mounting 22 mm
Bezel Metal Round
Lens/Button Shape Round Flush
Operator Color Yellow
Protection Rating IP65
Approvals CCC, CSA, UL
Net Weight 0.0725 lbs
Gross Weight 0.0725 lbs