ASI8LM2TBL6145
ASI-Automation Systems Interconnect Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASI8LM2TBL6145 ASI-Automation Systems Interconnect Switches, Metal Mushroom Head E-Stop Push

MFG Item Number
ASI8LM2TBL6145

ASI8LM2TBL6145 ASI-Automation Systems Interconnect Switches, Metal Mushroom Head E-Stop Push

MFG Item Number
ASI8LM2TBL6145
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
ASI8LM2TBL6145
Metal Mushroom Head E-Stop Push

Series Information

Specifications

Specifications
Manufacturer Part Number ASI8LM2TBL6145
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Switches
Description Metal Mushroom Head E-Stop Push Button, Illuminated, Momentary, 40mm diameter, Yellow
Illuminated No
Operation Momentary
Mounting 22 mm
Bezel Metal Round
Lens/Button Shape Mushroom
Operator Color Yellow
Protection Rating IP65
Comments Requires Mounting Adapter
Net Weight 0 lbs
Gross Weight 0 lbs