Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Switches
ASI8LM2TS120
ASI-Automation Systems Interconnect Switches
2 Position Selector Switch,
MFG Item Number
ASI8LM2TS120
This item cannot be canceled or returned
Description
2 Position Selector Switch,
Specifications
Specifications
| Manufacturer Part Number |
ASI8LM2TS120 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Switches |
| Description |
2 Position Selector Switch, Maintained, 22mm Metal Base, Black Plastic Knob with White Dot, IP65, |
| Illuminated |
No |
| Number of Positions |
2 |
| Mounting |
22 mm |
| Selector Function |
Maintained |
| Operator Type |
Knob |
| Operator Color |
Black |
| Bezel |
Plastic Round |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 12K, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals |
CSA, UL |
| Protection Rating |
IP65 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASI8LM2TS120
ASI-Automation Systems Interconnect Switches