Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Switches
ASI8LM2TSL1208
ASI-Automation Systems Interconnect Switches
Illuminated Selector Switch, 2 Way,
MFG Item Number
ASI8LM2TSL1208
This item cannot be canceled or returned
Description
Illuminated Selector Switch, 2 Way,
Specifications
Specifications
| Manufacturer Part Number |
ASI8LM2TSL1208 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Switches |
| Description |
Illuminated Selector Switch, 2 Way, Maintained-Maintained, White Plastic Knob, 22mm Metal Base, |
| Illuminated |
Yes |
| Number of Positions |
2 |
| Mounting |
22 mm |
| Selector Function |
Maintained |
| Operator Type |
Knob |
| Lens Color |
White |
| Bezel |
Metal Round |
| Terminal Type |
Screw |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 12K, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals |
CCC, UL |
| Protection Rating |
IP65 |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.055 lbs |
ASI8LM2TSL1208
ASI-Automation Systems Interconnect Switches