Series Information
| Manufacturer Part Number | ASI8LM2TSL1216 |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Switches |
| Description | Illuminated Selector Switch, 2 Way, Maintained-Momentary, Blue, 22mm Metal Base, Without Mounting Adapter |
| Illuminated | Yes |
| Number of Positions | 2 |
| Mounting | 22 mm |
| Selector Function | Spring Return From Right |
| Operator Type | Knob |
| Lens Color | Blue |
| Bezel | Metal Round |
| Terminal Type | Screw |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 12K, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | CCC, UL |
| Protection Rating | IP65 |
| Net Weight | 0.055 lbs |
| Gross Weight | 0.055 lbs |